Beli tombol on off di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Push Button Command Switch LA115 Series (Saklar Tombol Tekan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    Fort Push Button Command Switch LA115 Series (Saklar Tombol Tekan)
    atribut:
    • Contact: 1NO/1NC
    • Diameter (mm): 22
  2. TRUSCO Anti-Reflective Film
    Mulai

    Rp99.900

    TRUSCO Anti-Reflective Film
    atribut:
    • Color: Transparent
    • Thickness (mm): 0.1
  3. TOSITA Brass Stick Sprayer
    Mulai

    Rp43.900

    TOSITA Brass Stick Sprayer
    atribut:
    • Material: Brass
  4. LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)
    Mulai

    Rp22.900

    LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)
    Deskripsi:
    Lazaro Switch Untuk Mesin Las 30A 4 PinFungsi = Sparepart untuk travo las 85A - 200A
    atribut:
    • Type: 4 pin
    • Voltage (V): 250 AC
    • Maximum Current (A) : 30
  5. Fort Iluminated Push Button Command Switch with LED LA115 Series (Saklar Tekan)
    44%
    Mulai

    Rp31.900

  6. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    31%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp8.900

  7. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  8. Fort Command Switch Selector Switches LA115 Series (Saklar Putar)
    Mulai

    Rp25.900

    Fort Command Switch Selector Switches LA115 Series (Saklar Putar)
    Deskripsi:
    2 Position stay put
    atribut:
    • Diameter (mm): 22
    • Color: Black
  9. KNIPEX End Cutting Pliers Concreters (Tang Kakatua)
    Mulai

    Rp359.900

    KNIPEX End Cutting Pliers Concreters (Tang Kakatua)
    Deskripsi:
    -A single move can be used to twist binding wires from a roll and then cut the wires.-The quenched cutting blade has a hardness of 61HRC.
  10. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    68%
    Mulai

    Rp37.900

  11. OMRON Rocker Switch A8A (Saklar Jungkit)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    OMRON Rocker Switch A8A (Saklar Jungkit)
    Deskripsi:
    Heat generation is reduced by the unique leaf spring mechanism of the power supply rocker switch that emphasizes safety. The original forced opening mechanism enables contact opening even when contact welding is abnormal. Prepare neon illumination that can directly apply power supply voltage. Contact gap 3mm or more. A wide variety of caps and flanges are available. Acquired UL, CSA and VDE standards. Compliant with EN standards.
    atribut:
    • Allowable Operating Speed (mm/s): 1 to 500
    • Ambient Humidity (% RH): 45-85 or less
    • Inrush Current (A): Up to 100 (100 ms or less)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 40,000 times or more
    • PTI (Proof Tracking Index): 175
    • Pollution Degree (Environment to Use): 2
    • Protection Class: IP40
    • Shock Resistance (m/s2): 500
    • Shock Resistance Malfunction (m/s²): 300 (2 + malfunction + 1ms or less)
    • Type of Illumination: Neon light
    • Withstand Voltage (V/minute): Between terminals of the same polarity: 2000 AC 50/60 Hz Between live metal parts and ground: 4000 AC 50/60 Hz
  12. SIGMAKOKI Polarizer Holder
    Mulai

    Rp2.899.900

    SIGMAKOKI Polarizer Holder
    Deskripsi:
    This holder is used to adjust the polarization direction of the polarizer and the crystal axis of the wave plate. It can be used for precise polarization experiments because of its mechanism that allows smooth 360-degree rotation around the optical axis.
  13. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
  14. Fort Push Button Command Switch 16mm (Saklar Tekan)
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    Fort Push Button Command Switch 16mm (Saklar Tekan)
    Deskripsi:
    Flush Head - Circular (bulat) - Rectangular (panjang)
    atribut:
    • Contact: 2NO/2NC
    • Diameter (mm): 16
  15. OMRON Small Rocker Switch A8L (Saklar Jungkit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    OMRON Small Rocker Switch A8L (Saklar Jungkit)
    Deskripsi:
    Achieves inrush current resistance of 100A with a rocker switch's unique switching mechanism for high capacity switching. Sharpness and soft operation feel. One-touch mounting is possible. Contact gap 3mm or more. UL, cUL standard acquired, EN standard compliant product.
  16. KASUGA Rainproof Type On, Off
    Mulai

    Rp539.900

    KASUGA Rainproof Type On, Off
    Deskripsi:
    A push button switch for operating an electromagnetic switch. The rainproof type has a structure that is not harmfully affected by rainfall in the range of 60 ° from the vertical, and is used by attaching it to the surface of equipment or walls.General opening and closing* The applicable cable finish outer diameter is the size when the attached cable bushing is used.
    atribut:
    • Material: Case: ABS resin (black) Cover: ABS resin (equivalent to 5Y7/1)
    • Button Characters: ON, OFF
    • Rating (A): C250V-5, C500V-1
    • Width (mm): 126
    • Height (mm): 41
    • Length (mm): 52
  17. monotaro Cleaning Nozzle
    Mulai

    Rp239.900

    monotaro Cleaning Nozzle
    Deskripsi:
    Outer wall, screen door, car wash, the cleaning work, such as farming tools.
    atribut:
    • Shower type: Jet, wide (at the time of nozzle exchange of tip)
    • Material: Aluminium nozzle
    • Fit Hose Outside Diameter (Ø mm): 20 to
    • The total length (cm): 82.5
    • Fit Hose Inside Diameter (Ø mm): 43814
Daftar Harga tombol on off Terbaru November 2026
Fort Emergency Push Button Command Switch LA115 Series (Saklar Tekan/Tombol Darurat)Rp27.900
Chint Illuminated Push Button DirectRp46.900
Fort Push Button Command Switch LA115 Series (Saklar Tombol Tekan)Rp24.900
TRUSCO Anti-Reflective FilmRp99.900
TOSITA Brass Stick SprayerRp43.900
LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)Rp22.900
Fort Iluminated Push Button Command Switch with LED LA115 Series (Saklar Tekan)Rp31.900
Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)Rp8.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
Fort Command Switch Selector Switches LA115 Series (Saklar Putar)Rp25.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)